DIAMOND CHAIN
CA557 X 80P B1-20 ROLLER CHAIN ; POR NON RETURNABLE AGRICULTURE
Roller Chain; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 1/8" Plate Thickness; 0.878" Plate Height; Straight; 0.315" Pin Diameter
Part #
BDI #
DRIVES
CA557 C/L CP CONNECTING LINK ; COTTERED
Chain Link; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 0.12" Plate Thickness; 29/32" Plate Height; Straight; 0.315" Pin Diameter
Part #
BDI #
DRIVES
CA557 O/L OFFSET LINK
Chain Link; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 0.12" Plate Thickness; 29/32" Plate Height; Straight; 0.315" Pin Diameter
Part #
BDI #
DRIVES
CA557-002-U16-1-2 CO BOXED CHAIN LINK ; NON RETURNABLE
Roller Chain; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 0.12" Plate Thickness; 29/32" Plate Height; Straight; 0.315" Pin Diameter
BDI #
DRIVES
CA557-080-U16-80-79 R/OFF OFFSET LINK
Roller Chain; CA557 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 0.12" Plate Thickness; 29/32" Plate Height; Straight; 0.315" Pin Diameter
BDI #