登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 519 件产品
品类轴承Saved and Contracted Items合同价格
INA
INA NK65/25-XL ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 65MM Bore; 78MM Outside Diameter; 25MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥110.00 / 套
¥244.00 / 套
库存
国内 (91)
海外 (1.0)

订购量

INA
INA KRE22-PP-A ; 轴承/滚轮轴承
Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥93.00 / 套
¥230.00 / 套
库存
国内 (91)
海外 (10.0)

订购量

FAG
FAG 6208-C3#N ; 轴承/深沟球轴承
Single Row Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥28.00 / 套
¥90.00 / 套
库存
国内 (178)

订购量

FAG
FAG 6214-2RSR-C3 ; 轴承/单列球轴承
Single Row Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥183.00 / 套
¥409.00 / 套
库存
国内 (2)
海外 (34.0)

订购量

FAG
FAG 3210-BD-XL-TVH ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 50MM BORE; 90MM Outside Diameter; 30.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥219.00 / 套
¥441.00 / 套
库存
国内 (4)
海外 (20.0)

订购量