INA
INA 3002-2RS ; 轴承/角接触轴承
Angular Contact Ball Bearing; 15MM Bore; 32MM Outside Diameter; 13MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥95.00 / 套
¥212.00 / 套
库存
国内 (100)
海外 (1011.0)
FAG
FAG 22215-E1-XL-K-C3 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 75MM Tapered Bore; 130MM Outside Diameter; 31MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥334.00 / 套
¥876.00 / 套
库存
国内 (10)
海外 (5.0)
SKF
SKF 6018-2RS1 ; 轴承/深沟球轴承
Single Row Ball Bearing; 90MM Bore; 140MM Outside Diameter; 24MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥392.00 / 套
¥1,321.00 / 套
库存
国内 (2)
海外 (13.0)
MCGILL
MCGILL CFH 1 SB ; 轴承/滚轮轴承
Cam Follower Bearing; 1" Roller Diameter; 5/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥202.00 / 套
¥594.00 / 套
库存
国内 (204)
海外 (168.0)
FAG
FAG 6008-2RSR-L038-C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 40MM Bore; 68MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥30.00 / 套
¥79.00 / 套
库存
国内 (120)
海外 (249.0)