INA
INA EGB6070-E40 ; 轴承/衬套
Sleeve Bearing; 60MM Nominal Bore; 65MM Nominal Outside Diameter; 70MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥72.00 / 套
¥157.00 / 套
库存
国内 (10)
INA
INA NUKRE72-A ; 轴承/滚轮轴承
Cam Follower Bearing; 72MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥362.00 / 套
¥917.00 / 套
库存
国内 (2)
INA
INA EGB8060-E50
Sleeve Bearing; 80MM Nominal Bore; 85MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | POM Lead Overlay; Metal Polymer Composite E50 Material
制造商部件号
BDI部件号
INA
INA PCFTR 40-XL ; 轴承/带座轴承
Flange Block Bearing; 3 Bolt Triangular Flange Block; 40MM Bore; 140MM Bolt Circle Diameter; 121.2MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
制造商部件号
BDI部件号