NSK
NSK 2202-2RSTNG ; 轴承/深沟球轴承
Self Aligning Ball Bearing; 15MM Bore; Shaft Mount; 35MM Outside Diameter; 14MM Inner Race Width; 14MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
制造商部件号
BDI部件号
价格(不含税不含运费)
¥38.00 / 套
¥140.00 / 套
库存
国内 (2)
海外 (5.0)
NSK
NSK W1404FA-2-C3T5
Ball Screw with Flanged Nut; 14MM Thread Diameter; 5MM Thread Lead; 521MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; SFT Ball Nut Series
制造商部件号
BDI部件号
NSK
NSK 2207K-2RSTN
Self Aligning Ball Bearing; 35MM Bore; Tapered Adapter Mount; 72MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
制造商部件号
BDI部件号
NSK
NSK BSF40100DDUHP2B
Precision Ball Bearing; 40MM Bore; 100MM Outside Diameter; 34MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
制造商部件号
BDI部件号