登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 173 件产品
Saved and Contracted Items合同价格卡环No
NICE BALL BEARING
NICE 1604DSTN ; 轴承/深沟球轴承
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥21.00 / 套
¥71.00 / 套
库存
国内 (2)
海外 (35.0)

订购量

FAG
FAG 7222-B-XL-MP-UA ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 110MM Bore; 200MM Outside Diameter; 38MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,367.00 / 套
¥3,806.00 / 套
库存
国内 (5)
海外 (7.0)

订购量

SKF
SKF 6306 ; 轴承/深沟球轴承
Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥26.00 / 套
¥103.00 / 套
库存
国内 (2)
海外 (42.0)

订购量

SKF
SKF NU 2210 ECP ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 50MM Bore; Straight; 90MM Outside Diameter; 23MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥184.00 / 套
¥465.00 / 套
库存
国内 (2)
海外 (18.0)

订购量

SKF
SKF 6312-2RS1 ; 轴承/深沟球轴承
Single Row Ball Bearing; 60MM Bore; 130MM Outside Diameter; 31MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥339.00 / 套
¥966.00 / 套
库存
国内 (15)
海外 (99.0)

订购量