SKF
SKF 7209BEP ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 45MM Bore; 85MM Outside Diameter; 19MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥218.00 / 套
¥724.00 / 套
库存
国内 (4)
海外 (30.0)
NSK
NSK 6204 C3 ; 轴承/滚珠轴承
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥5.00 / 套
¥12.00 / 套
库存
国内 (6461)
海外 (13.0)
FAG
FAG 16024.C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 120MM Bore; 180MM Outside Diameter; 19MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥433.00 / 套
¥907.00 / 套
库存
国内 (1)