FAG
FAG 7222-B-XL-MP-UA ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 110MM Bore; 200MM Outside Diameter; 38MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,367.00 / 套
¥3,806.00 / 套
库存
国内 (5)
海外 (7.0)
SKF
SKF 7414BCBM ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 70MM Bore; 180MM Outside Diameter; 42MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥4,689.00 / 套
¥12,106.00 / 套
库存
国内 (2)
海外 (3.0)
SKF
SKF 7228BCBM ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 140MM Bore; 250MM Outside Diameter; 42MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥3,983.00 / 套
¥10,392.00 / 套
库存
国内 (2)
海外 (6.0)
FAG
FAG 7236-B-MP-UA ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 180MM Bore; 320MM Outside Diameter; 52MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥5,205.00 / 套
¥12,765.00 / 套
库存
国内 (4)
海外 (1.0)
FAG
FAG 7315-B-XL-MP-UA ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 75MM Bore; 160MM Outside Diameter; 37MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥863.00 / 套
¥2,561.00 / 套
库存
国内 (5)
海外 (27.0)