登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 1,308 件产品
Saved and Contracted Items合同价格
SKF
SKF NU 312 ECM ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 60MM Bore; Straight; 130MM Outside Diameter; 31MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,109.00 / 套
¥3,149.00 / 套
库存
国内 (3)

订购量

SKF
SKF 6408 ; 轴承/深沟球轴承
Single Row Ball Bearing; 40MM Bore; 110MM Outside Diameter; 27MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥326.00 / 套
¥703.00 / 套
库存
国内 (1)
海外 (40.0)

订购量

SKF
SKF NJ212ECJ ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 22MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥479.00 / 套
¥1,594.00 / 套
库存
国内 (35)

订购量

SKF
SKF SYH1-1/2WF ; 轴承/带座轴承
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 4-15/16" Minimum Bolt Spacing; 5-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
制造商部件号
BDI部件号
价格(不含税不含运费)
¥155.00 / 套
¥497.00 / 套
库存
国内 (1)

订购量

SKF
SKF 29434 E ; 轴承/圆锥滚子轴承
Thrust Roller Spherical Bearing; 170MM Bore 1; 236MM Bore 2; 340MM Outside Diameter; 103MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
制造商部件号
BDI部件号
价格(不含税不含运费)
¥12,965.00 / 套
¥31,640.00 / 套
库存
国内 (28)

订购量