KOYO
TOR B-3612 ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 2-1/4" Bore; 2-5/8" Outside Diameter; 3/4" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥121.00 / 套
¥300.00 / 套
库存
国内 (17)
海外 (13.0)
GGB BEARINGS
GAR 06DU04 ; 轴承配件/轴套
Sleeve Bearing; 3/8" Nominal Bore; 15/32" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥3.00 / 套
¥7.00 / 套
库存
国内 (30)
FAG
FAG 6203RSR.C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥6.00 / 套
¥13.00 / 套
库存
国内 (367)
INA
INA PAP1612P10 ; 轴承配件/轴套
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥4.00 / 套
¥14.00 / 套
库存
国内 (14)
SKF
SKF N322ECM ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 110MM Bore; Straight; 240MM Outside Diameter; 50MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥2,836.00 / 套
¥7,102.00 / 套
库存
国内 (2)