SKF
SKF 7215BECBM ; 轴承/调心球轴承
Angular Contact Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,139.00 / 套
¥2,696.00 / 套
库存
国内 (2)
海外 (30.0)
SKF
SKF 2204 E-2RS1TN9 ; 轴承/调心球轴承
Self Aligning Ball Bearing; 20MM Bore; Shaft Mount; 47MM Outside Diameter; 18MM Inner Race Width; 18MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
制造商部件号
BDI部件号
价格(不含税不含运费)
¥92.00 / 套
¥344.00 / 套
库存
国内 (27)
海外 (573.0)
INA
INA KH16-PP ; 轴承/直线轴承
16MM Bore; 24MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
制造商部件号
BDI部件号
价格(不含税不含运费)
¥67.00 / 套
¥135.00 / 套
库存
国内 (4)
海外 (176.0)
FAG
FAG NUP210-E-XL-TVP2-C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 50MM Bore; Straight; 90MM Outside Diameter; 20MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥176.00 / 套
¥567.00 / 套
库存
国内 (525)
INA
INA NKIB5907-XL ; 轴承/滚针角接触球轴承
Combination Bearing; 35MM Bore 1; 35MM Bore 2; 55MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Ball Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
制造商部件号
BDI部件号
价格(不含税不含运费)
¥181.00 / 套
¥559.00 / 套
库存
国内 (2)
海外 (9.0)