TSUBAKI
TSU RS80-1-JL ; 其他类/其他类1
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
¥11.00 / 套
¥28.00 / 套
库存
国内 (2)
MCGILL
MCGILL CCFH-5/8-SB ; 轴承/滚轮轴承
Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Crowned Roller Surface; Stud Type; 5/16" Stud Diameter; 5/16-24 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥221.00 / 套
¥572.00 / 套
库存
国内 (107)
MCGILL
MCGILL CFH 5/8 S ; 轴承/滚轮轴承
Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 5/16" Stud Diameter; 5/16-24 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥81.00 / 套
¥316.00 / 套
库存
国内 (6)
海外 (7.0)
MCGILL
MCGILL CFH-5/8-SB ; 轴承/凸轮轴承
Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 5/16" Stud Diameter; 5/16-24 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥165.00 / 套
¥344.00 / 套
库存
国内 (160)
海外 (172.0)
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 16B-2 SC C/L ELITE
Chain Link; 16B-2 Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
制造商部件号
BDI部件号