SKF
SKF PHS 28B-2CH34
Roller Chain Sprocket; 28B-2 Chain; 34 Teeth; 2 Row of Teeth; Hardened Teeth; C-Hub Both Sides; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS20B-1B34T
Roller Chain Sprocket; 20B-1 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; 361.696MM Outside Diameter; 344.1MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 40BS34H 5/8
Roller Chain Sprocket; 5/8" Bore; 40 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; 5.696" Outside Diameter; 5.419" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60B34
Roller Chain Sprocket; 60 Chain; 34 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.544" Outside Diameter; 8.129" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS28B-1A34T
Roller Chain Sprocket; 28B-1 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号