PT INTERNATIONAL
PT INTERNATIONAL E-CA550X50
Roller Chain; CA550 Chain Size; Riveted; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 16.7MM Roller Diameter; 20.2MM Roller Width; 2.692MM Plate Thickness; 19MM Plate Height; Straight; 7.13MM Pin Diameter
制造商部件号
BDI部件号
RENOLD
RENOLD CA550 CP C/L SF
Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.657" Roller Diameter; 0.78" Roller Width; 0.236" Plate Thickness; 0.76" Plate Height; Straight; 0.283" Pin Diameter
制造商部件号
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN DMD-C555-1 DOFF LINK
Chain Link; CA555 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.657" Roller Diameter; 1/2" Roller Width; 0.126" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
制造商部件号
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL E-CA550-F4C/L
Chain Link; CA550 Chain Size; Cottered; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 16.7MM Roller Diameter; 20.2MM Roller Width; 2.692MM Plate Thickness; 19MM Plate Height; Straight; 7.13MM Pin Diameter
制造商部件号
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL E-CA550C/L
Chain Link; CA550 Chain Size; Cottered; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 16.7MM Roller Diameter; 20.2MM Roller Width; 2.692MM Plate Thickness; 19MM Plate Height; Straight; 7.13MM Pin Diameter
制造商部件号
BDI部件号