DRIVES
DRIVES 180-4 C/L CP
Chain Link; 180-4 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.4" Roller Width; 9/32" Plate Thickness; 2.132" Plate Height; Curved; 0.687" Pin Diameter
制造商部件号
BDI部件号
LINKBELT
LINKBELT R1802CCLPK
Chain Link; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.41" Roller Width; 0.28" Plate Thickness; 1.85" Plate Height; Curved; 11/16" Pin Diameter
制造商部件号
BDI部件号
DRIVES
DRIVES 180-2 RIV 10FT
Roller Chain; 180-2 Chain Size; Riveted; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.4" Roller Width; 9/32" Plate Thickness; 2.132" Plate Height; Curved; 0.687" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 180-EN-2-OL
Chain Link; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
制造商部件号
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN DMD-180H RL LK ; D6066
Chain Link; 180 Chain Size; Riveted; 2-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 0.312" Plate Thickness; 2.138" Plate Height; Curved; 0.687" Pin Diameter
制造商部件号
BDI部件号