MCR SAFETY
MCR SAFETY BJ238JHX5
Jacket; Big Jake 2 Rainwear; PVC/Nomex Flame Resistant; ANSI Class 3 High Visibility Standard; HRC2/CAT2; Arc Rating-ATPV 11 Cal/Cm2; X5 Size; Big Jake's Reputation For Hard Working Gloves Has Now Been Extended To Our Garment Line; The Big Jake Ii Series Is Flame Resistant And Made Of PVC/Nomex Material; Very Similar To The Original Big Jake Rainwear; However; The Big Jake 2 Is Lighter And Offers A Higher Calorie Rating Than Its Predecessor; The Bj238Jh Jacket Features A Sturdy Zipper Front; Oversized Attached Adjustable Drawstring Hood; Adjustable Hook And Loop Wrist Closures; Two Front Patch Pockets And A Cape Vented Back With D-Ring Access; The Fluorescent Lime Background Material And Two" Silver Reflective Stripes Meet ANSI 107 Class 3 Requirements For High Visibility Protection; It Also Meets The Astm F1891 Standard Specification For Arc And Flame Resistant Rainwear And Astm F2733 Standard Specification For Flame-Resistant Rainwear For Protection Against Flame Hazards; The Bj238Jh Achieves An HRC2/CAT2 Arc Rating With An Arc Thermal Performance Value ATPV Of 11 Cal/Cm2; Be Seen And Be Safe In Mcr Safety's Big Jake FR Rainwear
制造商部件号
BDI部件号
MCR SAFETY
MCR SAFETY BJ238JHX4
Jacket; Big Jake 2 Rainwear; PVC/Nomex Flame Resistant; ANSI Class 3 High Visibility Standard; HRC2/CAT2; Arc Rating-ATPV 11 Cal/Cm2; X4 Size; Big Jake's Reputation For Hard Working Gloves Has Now Been Extended To Our Garment Line; The Big Jake Ii Series Is Flame Resistant And Made Of PVC/Nomex Material; Very Similar To The Original Big Jake Rainwear; However; The Big Jake 2 Is Lighter And Offers A Higher Calorie Rating Than Its Predecessor; The Bj238Jh Jacket Features A Sturdy Zipper Front; Oversized Attached Adjustable Drawstring Hood; Adjustable Hook And Loop Wrist Closures; Two Front Patch Pockets And A Cape Vented Back With D-Ring Access; The Fluorescent Lime Background Material And Two" Silver Reflective Stripes Meet ANSI 107 Class 3 Requirements For High Visibility Protection; It Also Meets The Astm F1891 Standard Specification For Arc And Flame Resistant Rainwear And Astm F2733 Standard Specification For Flame-Resistant Rainwear For Protection Against Flame Hazards; The Bj238Jh Achieves An HRC2/CAT2 Arc Rating With An Arc Thermal Performance Value ATPV Of 11 Cal/Cm2; Be Seen And Be Safe In Mcr Safety's Big Jake FR Rainwear
制造商部件号
BDI部件号
MCR SAFETY
MCR SAFETY BJ238CHXL
Rain Coat; Big Jake 2; PVC/Nomex Flame Resistant; ANSI Class 3 High Visibility Standard; HRC2/CAT2; XL Size; Big Jake's Reputation For Hard Working Gloves Has Now Been Extended To Our Garment Line; The Big Jake Ii Series Is Flame Resistant And Made Of PVC/Nomex Material; Very Similar To The Original Big Jake Rainwear; However; The Big Jake 2 Is Lighter And Offers A Higher Calorie Rating Than Its Predecessor; The Bj238Ch 49" Coat Features A Sturdy Zipper Front With Snap Over Flaps; Oversized Attached Adjustable Drawstring Hood; Stand Up Collar; Adjustable Hook And Loop Wrist Closures; And Two Front Patch Pockets; The Fluorescent Lime Background Material And Two" Silver Reflective Stripes Meet ANSI 107 Class 3 Requirements For High Visibility Protection; It Also Meets The Astm F1891 Standard Specification For Arc And Flame Resistant Rainwear And Astm F2733 Standard Specification For Flame-Resistant Rainwear For Protection Against Flame Hazards; The Bj238Ch Achieves An HRC2/CAT2 Arc Rating With An Arc Thermal Performance Value ATPV Of 11 Cal/Cm2; Be Seen And Be Safe In Mcr Safety's Big Jake Hi-Vis FR Rainwear
制造商部件号
BDI部件号