SKF
81106 TN
Thrust Roller Cylindrical Bearing; 30MM Bore 1; 32MM Bore 2; 47MM Outside Diameter; 11MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
P/N #
BDI #
CENA
507,00 Kč / Each
DOSTUPNOST
SKF
29414 E
Thrust Roller Spherical Bearing; 70MM Bore 1; 99MM Bore 2; 150MM Outside Diameter; 48MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
P/N #
BDI #
SKF
SKF 81107 TN
Thrust Roller Cylindrical Bearing; 35MM Bore 1; 37MM Bore 2; 52MM Outside Diameter; 12MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
P/N #
BDI #