MCGILL
MCGILL VCFE 4 1/2
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
P/N #
BDI #
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS FLR-4-1/2
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
P/N #
BDI #
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS PLR-4-1/2
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
P/N #
BDI #
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS FLRE-4-1/2
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
P/N #
BDI #
SMITH BEARING
SMITH BEARING VCR-4-1/2-E
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
P/N #
BDI #