SKF
SKF KMT 38
225MM Outside Diameter; 32MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS BLM-38
240MM Outside Diameter; 38.5MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
WHITTET-HIGGINS
WHITTET-HIGGINS CNM-38
241.3MM Outside Diameter; 25.4MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #
DODGE
DODGE KM38 MM
Locknut; 240MM Outside Diameter; 28MM Nominal Thickness; M190 X 3 Thread Size; MB 38 Lockwasher/Lockplate Part Number; ISO Metric
P/N #
BDI #
NTN
NTN AN38
Locknut; 240MM Outside Diameter; 28MM Nominal Thickness; M190 X 3 Thread Size; 187.731MM Thread Pitch Diameter Min; 187.96MM Thread Pitch Diameter Max; ISO Metric Thread
P/N #
BDI #