PŘIHLÁSIT SE NEBO REGISTROVAT
Zpět do nabídky
Zpět do nabídky
Zpět do nabídky
NABÍDKY
RYCHLÁ OBJEDNÁVKA
7 nalezené položky
značkaTSUBAKIPrůměr válce - palce2.0
TSUBAKI
TSUBAKI US196R W/A-2 EV PITCH 20P SLAT CONV
Roller Chain; US196R Chain Size; Riveted; 6" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.12" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter
DOSTUPNOST

POČET

TSUBAKI
TSUBAKI US-64S-1-RL
Chain Link; US64 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.13" Roller Width; 0.19" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter
BDI #
DOSTUPNOST

POČET

TSUBAKI
TSUBAKI US196R PER DWG 26666
Roller Chain; US196R Chain Size; Riveted; 6" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.12" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter
DOSTUPNOST

POČET

TSUBAKI
TSUBAKI US196R COT A-2 ATT EV PT
Roller Chain; US196R Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.12" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter
DOSTUPNOST

POČET

TSUBAKI
TSUBAKI US196-R DWG NO 26516
Roller Chain; US196R Chain Size; Riveted; 6" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.12" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter
DOSTUPNOST

POČET