SMITH BEARING
HR-4 NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE SCREWDRIVER SLOT UNSEALED
Cam Follower Bearing; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
RBC BEARINGS
FTR 4 TRACK ROLLER ; HEAVY-DUTY STUD-TYPE 4" OD TRB
Cam Follower Bearing; 4" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Hex Socket
Part #
BDI #
MCGILL
CCFE 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD
Cam Follower Bearing; 4" Roller Diameter; 2-1/4" Roller Width; Crowned Roller Surface; Stud Type; 1-1/2" Stud Diameter; 1-1/2-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
FLR-4 FLANGED LOAD RUNNER ; STUD 4IN DIA FLAT W/FLANGE SURFACE STUD
Cam Follower Bearing; 4" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
CCF 4 SB LOAD RUNNER, CROWNED OD/HEX W/SEALS (SMARTCATALOG)
Cam Follower Bearing; 4" Roller Diameter; 2.263" Roller Width; Crowned Roller Surface; Stud Type; 1-1/2" Stud Diameter; 1-1/2-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #