Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NL 40X40R N/S WPR

NL 40X40R N/S WPR

NL 40X40R N/S WPR BEARING BALL NUT ; NON RETURNABLE

Ball Screw Nut; 40MM Nominal Screw Diameter; 40MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SL; N Danger Class

Part #

NL 40X40R N/S WPR

BDI #

1240990

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.049
EAN
7333314316066
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
1101113
Manufacturer Internal Number
M/1101113
Weight / LBS
6.73071
Product Detail
Ball Screw Nut
Product Specification
40MM Nominal Screw Diameter; 40MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SL; N Danger Class
Long Description
Ball Screw Nut; 40MM Nominal Screw Diameter; 40MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SL; N Danger Class