TB WOODS
D92-3-037
Disc Coupling; Hub; 8.492" Bore; 15.87" Hub Diameter; Finished; 25-3/4" Outside Diameter; 9" Length Thru Bore; 92 Coupling
Part #
BDI #
TB WOODS
TFI0038AH ; POR
2.992" Hub Diam; Disc Coupling; Hub; Shaft; No Bore; Steel; 0 To 2-1/4" Bore Range; 4.21" Flange Outside Diam; 4.21" Outside Diam; 1.77" Length Thru Bore; 38; No Bushing; No Keyway; 16500 Max Speed; 3363In-Lbs Torque
Part #
BDI #
TB WOODS
AJ40-B 2-7/8 ; HUB AJ40-B C D 2.8750 DIA 3/4
Disc Coupling; Hub; 2-7/8" Bore; 4.65" Hub Diameter; Finished; 7.64" Outside Diameter; 2-1/2" Length Thru Bore; 40 Coupling; Set Screw Mount
Part #
BDI #
TB WOODS
D31-3-069 GEMINI COUPLING HUB ; TAPERED BORE HUB
Disc Coupling Hub; Minimum Plain Bore; 8.12" Outside Diameter; 5-1/2" Hub Diameter; 3.38" Length Thru Bore; 31 Coupling
Part #
BDI #
TB WOODS
AJ35A 70MM ; POR
Disc Coupling; Hub; 70MM Bore; 105.41MM Hub Diameter; Finished; 168.402MM Outside Diameter; 57.15MM Length Thru Bore; 35 Coupling; Set Screw Mount
Part #
BDI #