Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
34,642 Items found
BrandTSUBAKI
TSUBAKI
RS25-1-RP ROLLER CHAIN
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.09" Pin Diameter
Part #
PRICE
Ft 8,863 / meter
INVENTORY
12

QTY

TSUBAKI
GL RS08B-1 K1CL ; GL RS08B-1 K1CL TSU
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
BDI #
PRICE
Ft 424 / each
INVENTORY
21

QTY

TSUBAKI
PATENT RS40-1 ; PATENT RS40-1 TSU
Chain Link; 40B Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.509MM Plate Thickness; 52.908MM Plate Height; Curved; 22.885MM Pin Diameter
Part #
BDI #
PRICE
Ft 148 / each
INVENTORY
12

QTY

TSUBAKI
GL RS60-HP C/L
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 0.33" Pin Diameter
Part #
BDI #
PRICE
Ft 2,871 / each
INVENTORY
10

QTY

TSUBAKI
GL 06B-2
Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Part #
PRICE
Ft 15,358 / meter
INVENTORY
20

QTY