TSUBAKI
TSUBAKI 240A19H
Roller Chain Sprocket; 240 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.78" Outside Diameter; 18.227" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 240A12H
Roller Chain Sprocket; 240 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 13" Outside Diameter; 11.591" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI RS240-1A34T
Roller Chain Sprocket; 240 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI RS240-1A37T
Roller Chain Sprocket; 240 Chain; 37 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 240-1C54
Roller Chain Sprocket; 240 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 53.31" Outside Diameter; 51.595" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám