SKF
SKF PHS 16B-1B41
Roller Chain Sprocket; 16B-1 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 346.075MM Outside Diameter; 331.81MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 12B-1A41
Roller Chain Sprocket; 12B-1 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 259.563MM Outside Diameter; 248.86MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 10B-1B41
Roller Chain Sprocket; 10B-1 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 216.306MM Outside Diameter; 207.38MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 60-1B41
Roller Chain Sprocket; 60 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 10-7/32" Outside Diameter; 9.798" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 80-1B41
Roller Chain Sprocket; 80 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 13-5/8" Outside Diameter; 13.064" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám