SKF
SKF PHP 95L100RSB
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 95 Teeth; 1.26" Face Width; Rough Bore; 11.113" Outside Diameter; 11.143" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Anyagszám
BDI anyagszám
SKF
SKF PHS 05B-1A95
Roller Chain Sprocket; 05B-1 Chain; 95 Teeth; 1 Row of Teeth; No Hardened Teeth; 246.1MM Outside Diameter; 241.96MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 06B-2BH95
Roller Chain Sprocket; 06B-2 Chain; 95 Teeth; 2 Row of Teeth; Hardened Teeth; 293.649MM Outside Diameter; 288.08MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 16B-1TB95
Roller Chain Sprocket; 16B-1 Chain; 95 Teeth; 1 Row of Teeth; No Hardened Teeth; 783.031MM Outside Diameter; 768.22MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
SKF
SKF PHS 24B-1C95
Roller Chain Sprocket; 24B-1 Chain; 95 Teeth; 1 Row of Teeth; No Hardened Teeth; 921.96MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám