TSUBAKI
RS120-LMD-1 EÖ.SZ. ; 2202120002
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.974" Roller Width; 0.22" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Anyagszám
BDI anyagszám
NETTÓ ÁR
12 720 Ft / db
KÉSZLET
Kérjen ajánlatot
TSUBAKI
TSUBAKI 120B36H
Roller Chain Sprocket; 120 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.045" Outside Diameter; 17.211" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI H120B30F X 2-15/16
Roller Chain Sprocket; 2-15/16" Bore; 120 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 15.171" Outside Diameter; 14.351" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 120TT-OL-2P
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI H120R19
Roller Chain Sprocket; 120 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 9.89" Outside Diameter; 9.114" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám