TSUBAKI
LK 16B-1/Z=35 EDZ.FOG
Roller Chain Sprocket; 16B-1 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 297.459MM Outside Diameter; 283.36MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 3514MG90BF-F2.500
Synchronous Pulley; 63.5MM Bore; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 35 Teeth; 98.552MM Face Width; Finished Bore; 153.187MM Outside Diameter; 155.981MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 60B35FH X 1-1/4
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 8.783" Outside Diameter; 8.367" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI 100A35H
Roller Chain Sprocket; 100 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Anyagszám
BDI anyagszám
TSUBAKI
TSUBAKI D160C35H
Roller Chain Sprocket; 160-2 Chain; 35 Teeth; 2 Row of Teeth; Hardened Teeth; 23-27/64" Outside Diameter; 22.312" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Anyagszám
BDI anyagszám