FAG
NU2309-E-XL-TVP2-C3 RODAMIENTO DE RODILL ; 45MM X 100MM X 36MM JAULA DE POLIAMIDA
Cylindrical Roller Bearing; 45MM Bore; Straight; 100MM Outside Diameter; 36MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
No parte
Nº de pieza de BDI
PRECIO
$1,051.73 / CU
$1,496.75 / CU
INVENTARIO
FAG
NU2210-E-XL-M1-C3 RODAMIENTO DE RODILLO ; 50MM X 90MM X 23MM JAULA DE POLIAMIDA
Cylindrical Roller Bearing; 50MM Bore; Straight; 90MM Outside Diameter; 23MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
No parte
Nº de pieza de BDI
PRECIO
$1,750.27 / CU
$2,491.48 / CU
INVENTARIO
FAG
NU213-E-XL-M1-C3 RODAMIENTO RODILLOS ; UNA HILERA 65MM ORIFICIO X 120MM X23MM W
Cylindrical Roller Bearing; 65MM Bore; Straight; 120MM Outside Diameter; 23MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
No parte
Nº de pieza de BDI
PRECIO
$1,839.19 / CU
$2,618.05 / CU
INVENTARIO
FAG
NU306-E-XL-TVP2 RODAMIENTO RODILLOS ; UNA HILERA 30MM ORIFICIO X 72MM X19MM W
Cylindrical Roller Bearing; 30MM Bore; Straight; 72MM Outside Diameter; 19MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
No parte
Nº de pieza de BDI
PRECIO
$496.64 / CU
$706.90 / CU
INVENTARIO
FAG
NJ305-E-XL-TVP2-C3 RODAMIENTO RODILLOS ; UNA HILERA 25MM ORIFICIO X 62MM X17MM W
Cylindrical Roller Bearing; 25MM Bore; Straight; 62MM Outside Diameter; 17MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
No parte
Nº de pieza de BDI
PRECIO
$334.40 / CU
$639.76 / CU
INVENTARIO