EBC
AN36 TUERCA DE AJUSTE ; TUERCA DE AJUSTE
8 Threads per Inch; 9-1/16" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-36 Lockwasher Part Number; UNS Thread
No parte
Nº de pieza de BDI
PRECIO
$901.88 / CU
INVENTARIO
WHITTET-HIGGINS
AN-36 TUERCA DE AJUSTE ; 8TPI 9-1/16" OD 1.104" GRUESO NOMINAL
8 Threads per Inch; 9-1/16" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-36 Lockwasher Part Number; UNS Thread
No parte
Nº de pieza de BDI
PRECIO
$4,446.30 / CU
INVENTARIO
STANDARD LOCKNUT
N-14 CONTRATUERCA DEL RODAMIENTO ; 2.751-18" ROSCA X 3.63" OD X 0.573" WD
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; W-14 Lockwasher Part Number; UNS Thread
No parte
Nº de pieza de BDI
PRECIO
$489.45 / CU
INVENTARIO
WHITTET-HIGGINS
AN-32 TUERCA DE AJUSTE ; 8TPI 8-1/16" OD 1.041" GRUESO NOMINAL
8 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; W-32 Lockwasher Part Number; UNS Thread
No parte
Nº de pieza de BDI
PRECIO
$3,004.03 / CU
INVENTARIO
WHITTET-HIGGINS
AN-38 TUERCA DE AJUSTE ; 8TPI 9-15/32" OD 1.135" GRUESO NOMINAL
8 Threads per Inch; 9-15/32" Outside Diameter; 1.135" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; W-38 Lockwasher Part Number; UNS Thread
No parte
Nº de pieza de BDI
PRECIO
$4,983.65 / CU
INVENTARIO