Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Spur and Helical Gears | BDI Poland
CategoriesMechanical Power TransmissionCategoriesGears & RackCategoriesSpur and Helical Gears
BOSTON GEAR
HS812R HELICAL GEAR ; STEEL
Helical Gear; 3/4" Bore; 1-1/2" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 1-1/4" Hub Diameter; Steel; Hardened Teeth
Part #
BDI #

QTY

BOSTON GEAR
HS812L HELICAL GEAR ; STEEL
Helical Gear; 3/4" Bore; 1-1/2" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; 1-1/4" Hub Diameter; Steel; Hardened Teeth
Part #
BDI #

QTY

BOSTON GEAR
NB13B SPUR GEAR ; STEEL
Spur Gear; 13/16" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 0.63" Hub Diameter; Steel
Part #
BDI #

QTY

MARTIN SPROCKET & GR
S1221 X 1IN 1/4X1/8KW SS @ 90DEG SPUR GR ; 12DP 14.5DEG PA 21 TEETH 1.917" OD SS
Spur Gear; 1" Bore; 1-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 21 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 7/8" Max Bore; 1-1/2" Hub Diameter; Steel; No Hardened Teeth

QTY

MARTIN SPROCKET & GR
TS1272 3/4 MTO ; GEAR SPUUR
Spur Gear; 3/4" Bore; 6" Pitch Diameter; 12 DP; 1" Face Width; Finished Bore; 72 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Steel; No Hardened Teeth

QTY