GARLOCK
26X6903 ES OIL SEAL ; 15.354"IDX17.323"OD
390MM Shaft Dia; 440MM Housing Bore; 22MM Nominal Width; Mill-Right ES Lip; Split Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26-L Seal Design Code
Part #
BDI #
GARLOCK
23X5290 V OIL SEAL ; 15.354"IDX16.929"OD
15.354" Shaft Dia; 16.929" Housing Bore; 3/4" Nominal Width; Mill-Right V Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
BDI #
DICHTOMATIK
390X430X18VTC LIP SHAFT SEAL ; MTO VITON DBL SPRING RUBBERIZED
390MM Shaft Dia; 430MM Housing Bore; 18MM Nominal Width; Viton Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Part #
BDI #
TIMKEN
25003-1767 OIL SEAL ; LARGE BORE 390MM ID X 434MM OD X 20MM W
Oil Seal; 15.354" Shaft Dia; 17.086" Housing Bore; 0.787" Nominal Width; Nitrile Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
BDI #
SKF
CRSEAL 1535264/ 15.354X16.929X0.75 HS4 R ; SGL LIP SEAL
15.354" Shaft Dia; 16.929" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS4 Seal Design Code
BDI #