MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 8020TBH
5-3/8" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 7/8 To 3-1/4 Bore Range; 6.91" Outside Diameter; 2" Length Thru Bore; 37/64" Between Shaft Ends; 80 Chain; 20 Teeth; 2" Width; 8020; Keyway; Steel
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 6020 X 2-3/4
Hub; Coupling; 2-3/4" Bore; 3-7/8" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 5-3/16" Outside Diameter; 2" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 20 Teeth; 2" Width; 6020; No Bushing; Yes; Steel; 2500RPM Speed
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE FB8020 X 2 7/16
2-7/16" Bore; 5-3/8" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 6.913" Outside Diameter; 2-5/8" Length Thru Bore; 0.59" Between Shaft Ends; 80 Chain; 20 Teeth; 2-5/8" Width; 8020; Keyway
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 6020TBH
3-7/8" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 1/2 To 2-1/8 Bore Range; 5-3/16" Outside Diameter; 1-1/4" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 20 Teeth; 1-1/4" Width; 6020; Keyway; Steel
Nr. katalogowy
Nr kat. BDI
TSUBAKI
TSUBAKI 6020F 1-3/8
Hub; Coupling; 1-3/8" Bore; 3-7/8" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 5-3/16" Outside Diameter; 2" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 20 Teeth; 2" Width; 6020; No Bushing; Yes; Steel; 2500RPM Speed
Nr. katalogowy
Nr kat. BDI