BOSTON GEAR
BOSTON GEAR YJ14-1
Spur Gear; 1" Bore; 2.333" Pitch Diameter; 6 DP; 2" Face Width; Finished Bore; 14 Teeth; 20 Degree Pressure Angle; 1.79" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 80B14-1 7/8
Roller Chain Sprocket; 1-7/8" Bore; 80 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 40B14-1 1/8
Roller Chain Sprocket; 1-1/8" Bore; 40 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 35B14
Roller Chain Sprocket; 35 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.868" Outside Diameter; 1.685" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 50B14-5/8
Roller Chain Sprocket; 5/8" Bore; 50 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.113" Outside Diameter; 2.809" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI