BOSTON GEAR
BOSTON GEAR PLB3-025SF09-5/16
Synchronous Pulley; 7.95MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 25 Teeth; 11.125MM Face Width; Finished Bore; 30.226MM Flange OD; 23.114MM OD; 23.876MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 35B25SS
Roller Chain Sprocket; 35 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.194" Outside Diameter; 2.992" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 60B25-1-1/2
Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.387" Outside Diameter; 5-63/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GF25
Change Gear; 1-1/4" Bore; 2-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 25 Teeth; 14-1/2 Degree Pressure Angle; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR HLK130Y
Miter Gear; 3/4" Bore; 2-1/2" Pitch Dia; 10 DP; 0.55" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; 2" Hub Dia; Straight Tooth; Steel
Nr. katalogowy
Nr kat. BDI