BOSTON GEAR
BOSTON GEAR GH94A
Change Gear; 1-3/8" Bore; 11-3/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 94 Teeth; 14-1/2 Degree Pressure Angle; 3-3/4" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GA94B
Change Gear; 5/8" Bore; 4.7" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 94 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GB94A
Change Gear; 3/4" Bore; 5-7/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 94 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GD94A
Change Gear; 1" Bore; 7.833" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 94 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GF94A
Change Gear; 1-1/4" Bore; 9.4" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 94 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI