BROWNING
BROWNING H60Q29
Roller Chain Sprocket; 60 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 7.346" Outside Diameter; 6.937" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 29H100SD
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 29 Teeth; 1-5/16" Face Width; Bushed; 5" Flange OD; 4.561" Outside Diameter; 4.615" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING B2914M40SK
40MM Belt Width; 14MM Belt Pitch; 14M-40 HPT Belt Style; 29 Teeth; 46.05MM Face Width; Bushed; 137.998MM Flange OD; 126.543MM OD; 129.235MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING H80Q29
Roller Chain Sprocket; 80 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 9.795" Outside Diameter; 9.249" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING NSS1229HN
Spur; 1" Bore; 12 Diametral Pitch; 29 Teeth; 2.417" Pitch Diameter; 3/4" Face Width; 14-1/2 Degree Pressure Angle; 2.58" Outside Diameter; Needle Bearing; Steel
Nr. katalogowy
Nr kat. BDI