INA
INA SL045010-PP
Cylindrical Roller Bearing; 50MM Bore; Straight; 80MM Outside Diameter; 40MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Nr. katalogowy
Nr kat. BDI
CENA NETTO
392,00 zł / Sztuka
DOSTĘPNOŚĆ
INA
INA ZKLF100200-2Z-XL
Angular Contact Ball Bearing; 100MM Bore; 200MM Outside Diameter; 55MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
Nr. katalogowy
Nr kat. BDI
INA
INA ZKLF2068-2RS-2AP-XL
Angular Contact Ball Bearing; 20MM Bore; 68MM Outside Diameter; 56MM Width; 2 Seals; Yes Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 2 (1 Pair)
Nr. katalogowy
Nr kat. BDI
INA
INA ZKLF1762-2Z-XL
Angular Contact Ball Bearing; 17MM Bore; 62MM Outside Diameter; 25MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
Nr. katalogowy
Nr kat. BDI
INA
INA ZKLF30100-2RS-XL
Angular Contact Ball Bearing; 30MM Bore; 100MM Outside Diameter; 38MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
Nr. katalogowy
Nr kat. BDI