MORSE INDUSTRIAL
MORSE INDUSTRIAL 16B-2 O/L
Chain Link; 16B-2 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 20.7MM Plate Thickness; 20.7MM Plate Height; Curved; 8.255MM Pin Diameter
Nr. katalogowy
Nr kat. BDI
MORSE INDUSTRIAL
MORSE INDUSTRIAL 16B-2 C/L SC
Chain Link; 16B-2 Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 20.7MM Plate Thickness; 20.7MM Plate Height; Curved; 8.255MM Pin Diameter
Nr. katalogowy
Nr kat. BDI
MORSE INDUSTRIAL
MORSE INDUSTRIAL 16B-2 10 FT
Roller Chain; 16B-2 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 20.7MM Plate Height; Curved; 8.255MM Pin Diameter
Nr. katalogowy
Nr kat. BDI