MORSE INDUSTRIAL
MORSE INDUSTRIAL 25B12 NYLATRON NB
Roller Chain Sprocket; 25 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.083" Outside Diameter; 0.966" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
Nr. katalogowy
Nr kat. BDI
MORSE INDUSTRIAL
MORSE INDUSTRIAL 25RIV 10FT
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 15/64" Plate Height; Curved; 0.091" Pin Diameter
Nr. katalogowy
Nr kat. BDI
MORSE INDUSTRIAL
MORSE INDUSTRIAL 25 C/L S/C S/F
Chain Link; 25 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 15/64" Plate Height; Curved; 0.091" Pin Diameter
Nr. katalogowy
Nr kat. BDI
MORSE INDUSTRIAL
MORSE INDUSTRIAL 25 O/L 2P
Chain Link; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 15/64" Plate Height; Curved; 0.091" Pin Diameter
Nr. katalogowy
Nr kat. BDI
MORSE INDUSTRIAL
MORSE INDUSTRIAL 25B15 NYLATRON NB
Roller Chain Sprocket; 25 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.326" Outside Diameter; 1-13/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
Nr. katalogowy
Nr kat. BDI