ZALOGUJ SIĘ LUB ZAREJESTRUJ SIĘ
Powrót do menu
Powrót do menu
Powrót do menu
OFERTY
SZYBKIE ZAMÓWIENIE
Znalezione przedmioty 26
MarkaMORSE INDUSTRIALŚrednica Rolki - Milimetry22.225
MORSE INDUSTRIAL
MORSE INDUSTRIAL 120C 10FT
Roller Chain; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.4" Plate Height; Curved; 0.437" Pin Diameter
Nr. katalogowy
Nr kat. BDI

ILOŚĆ

MORSE INDUSTRIAL
MORSE INDUSTRIAL 120H-3R 10FT
Roller Chain; 120-3 Chain Size; Riveted; 1-1/2" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.4" Plate Height; Curved; 0.437" Pin Diameter
Nr. katalogowy
Nr kat. BDI

ILOŚĆ

MORSE INDUSTRIAL
MORSE INDUSTRIAL 120-5C 10FT
Roller Chain; 120-5 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.4" Plate Height; Curved; 0.437" Pin Diameter
Nr. katalogowy
Nr kat. BDI

ILOŚĆ

MORSE INDUSTRIAL
MORSE INDUSTRIAL C2062HR 10FT
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.7" Plate Height; Straight; 15/64" Pin Diameter
Nr. katalogowy
Nr kat. BDI

ILOŚĆ

MORSE INDUSTRIAL
MORSE INDUSTRIAL 120 C/L C/P S/F
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.4" Plate Height; Curved; 0.437" Pin Diameter
Nr. katalogowy
Nr kat. BDI

ILOŚĆ