RBC BEARINGS
RBC BEARINGS KG090AR0
Angular Contact Ball Bearing; 9" Bore; 11" Outside Diameter; 1" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)
Nr. katalogowy
Nr kat. BDI
RBC BEARINGS
RBC BEARINGS KG075AR0
Angular Contact Ball Bearing; 7-1/2" Bore; 9-1/2" Outside Diameter; 1" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)
Nr. katalogowy
Nr kat. BDI
RBC BEARINGS
RBC BEARINGS KC047XP0
Angular Contact Ball Bearing; 4-3/4" Bore; 5-1/2" Outside Diameter; 3/8" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Nr. katalogowy
Nr kat. BDI
RBC BEARINGS
RBC BEARINGS KD045XP0
Angular Contact Ball Bearing; 4-1/2" Bore; 5-1/2" Outside Diameter; 1/2" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Nr. katalogowy
Nr kat. BDI
RBC BEARINGS
RBC BEARINGS JB080XP0
Angular Contact Ball Bearing; 8" Bore; 8-5/8" Outside Diameter; 5/16" Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 4 Point; 1 (Single)
Nr. katalogowy
Nr kat. BDI