NSK
NSK 7204BEAT85
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
# piesă
# piesă BDI
PREȚ
593,13 RON / Each
STOCURI
NSK
NSK 7314BEAT85SUCNB
Angular Contact Ball Bearing; 70MM BORE; 150MM Outside Diameter; 35MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single); Medium Preload; Universal Mount
# piesă
# piesă BDI
NSK
NSK 3203B-2RSRTNGC3 N YRLN5
Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 17.5MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
# piesă
# piesă BDI
SKF
SKF 7210 BEGAP
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
# piesă
# piesă BDI
SKF
SKF 7205 BECBM
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
# piesă
# piesă BDI