Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS12B-3-RP 80L/PC

RS28B-3-RP

TSUBAKI RS28B-3-RP

Chain; 28B-3; 44.45MM Chain Pitch; Standard; 3 Strands; Carbon Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.5MM Plate Thickness; 36.4MM Plate Height; 15.9MM Pin Diameter; Curved

Part #

RS28B-3-RP

BDI #

20331481

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
27.5
UNSPSC
31151603
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Product Detail
Roller Chain
Product Specification
28B-3; 44.45MM Chain Pitch; Standard; 3 Strands; Carbon Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.5MM Plate Thickness; 36.4MM Plate Height; 15.9MM Pin Diameter; Curved
Long Description
Chain; 28B-3; 44.45MM Chain Pitch; Standard; 3 Strands; Carbon Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.5MM Plate Thickness; 36.4MM Plate Height; 15.9MM Pin Diameter; Curved