Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ES 024 HUB

ES 024 HUB

MAYR POWER TRANS. ES 024 HUB

Hub, Elastomeric Coupling; 55MM Outside Diameter; 55MM Hub Diameter; Shaft; Minimum Plain Bore; 30MM Length Thru Bore; ES24 Size or Series; No Bushing; No Keyway; Aluminum Material; 10600 Maximum Speed;

Part #

ES 024 HUB

BDI #

20060337

QTY

INVENTORY:
10
Manufacturer Name
MAYR POWER TRANSMISSION PROD.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.21
UNSPSC
31163012
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
ES24
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Aluminum
Maximum Speed RPM
10600
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.mayr.com
Weight / LBS
0.35494
Long Description
Hub, Elastomeric Coupling; 55MM Outside Diameter; 55MM Hub Diameter; Shaft; Minimum Plain Bore; 30MM Length Thru Bore; ES24 Size or Series; No Bushing; No Keyway; Aluminum Material; 10600 Maximum Speed;
Outside Diameter
2.165 Inch | 55 Millimeter
Hub Diameter
2.165 Inch | 55 Millimeter
Bore Range
0.315 To 1.102 Inch | 8 To 28 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter