Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EPK25GW

EPK25GW

EPK25GW LINEAR BALL BEARING ; 25MM ID 40MM OD SQ FLG MOUNT

Flange Block Linear Ball Bearing; 25MM Bore; 40MM Outside Diameter; 112MM Overall Length; Double Wide; 4 Mounting Hole; Heat Treated Alloy Steel Shell; Resin Retainer

Part #

EPK25GW

BDI #

25152129

QTY

Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171501
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Flange Block
Manufacturer URL
https://www.pbclinear.com
Product Detail
Flange Block Linear Ball Bearing
Product Specification
25MM Bore; 40MM Outside Diameter; 112MM Overall Length; Double Wide; 4 Mounting Hole; Heat Treated Alloy Steel Shell; Resin Retainer
Long Description
Flange Block Linear Ball Bearing; 25MM Bore; 40MM Outside Diameter; 112MM Overall Length; Double Wide; 4 Mounting Hole; Heat Treated Alloy Steel Shell; Resin Retainer