NSK
NSK WBK30L-31
Locknut; Round; M30 X 1.5 Thread | 50 MM OD X 20 MM T; Steel; Used with WBK30DF-31 | WBK30DFD-31 End Support Unit
Br. Materijala
BDI br. Materijala
NSK
NSK WBK06L-01
Locknut; Square; M6 X 0.75 Thread | 12 MM L X 5 MM W X 12 MM H; Steel; Used with WBK06-01/S-01/SF-01/R-11/-11 End Support Unit
Br. Materijala
BDI br. Materijala
NSK
NSK WBK25L-31
Locknut; Round; M25 X 1.5 Thread | 45 MM OD X 20 MM T; Steel; Used with WBK25DF-31 | WBK25DFD-31 End Support Unit
Br. Materijala
BDI br. Materijala
NSK
NSK WBK25L-01
Locknut; Square; M25 X 1.5 Thread | 36 MM L X 16 MM W X 36 MM H; Steel; Used with WBK25-01/S-01/SF-01/R-11/-11 End Support Unit
Br. Materijala
BDI br. Materijala
EWELLIX
EWELLIX FHRF 40X10 ROUND FLANGE FOR SX
Flange; Round; M60 X 2 Thread | 92 MM OD X 25 MM T; Used with SX40X10R Ball Nut
Br. Materijala
BDI br. Materijala