Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MSE715BXHHTPS

LSE203BRHRSS

LSE203BRHRSS CYL RLR BEARING HOUSING ; POR 2-3/16" BORE RETAINED W/LIP SEAL

Cartridge Bearing; 2-3/16" Bore; 5-5/16" Outside Diameter; 4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.362" Length Thru Bore; Relubricatable; LSE203BR Insert; Single Lip Nitrile Seal; Non-Expansion

Part #

LSE203BRHRSS

BDI #

22849267

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
6.93
UNSPSC
31171535
EAN
0013992099372
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSE203BR
Seals
Single Lip Nitrile
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
15.27
Long Description
Cartridge Bearing; 2-3/16" Bore; 5-5/16" Outside Diameter; 4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.362" Length Thru Bore; Relubricatable; LSE203BR Insert; Single Lip Nitrile Seal; Non-Expansion
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
5.313 Inch | 134.95 Millimeter
Length Thru Bore
2.362 Inch | 60 Millimeter
Cartridge Housing Width
4 Inch | 101.6 Millimeter