Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
26,912 Items found
BrandNSK
NSK
MR 148 ZZ
Single Row Ball Bearing; 8MM Bore; 14MM Outside Diameter; 4MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
INVENTORY
6

QTY

NSK
NSK 6206DDU7C3EX28
INVENTORY
5

QTY

NSK
6221 DEEP GROOVE BALL BEARING ; 105MM BOREX190MM ODX36MM W 1-ROW
Single Row Ball Bearing; 105MM Bore; 190MM Outside Diameter; 36MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
INVENTORY
1

QTY

NSK
A-UCS 205
Insert Bearing; 25MM Bore; Wide Inner Ring; 17MM Outer Race Width; 52MM Outside Diameter; Set Screw; Ball Bearing; 34.112MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
INVENTORY
2

QTY

NSK
3204B-2RSTN
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
BDI #
INVENTORY
4

QTY